Ac Power Plugs & Receptacles Hi-Amp Turnex L15-30 Conn 3P4W (Discontinued)
- Mfr # 1301450078
- Zoro # G405784342
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301450078
Zoro #
G405784342
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Maximum Voltage
250 V
Current
30 A
Type
Connector
Max. Voltage
250V
Current Rating
30 A
Series
130145
Connector Type
Female
Standards
CSA Certified; UL E10176
Flip Lid
No
Locking Blade
Yes
CSA
LR6837
Product Name
Safeway
Flange
No
Poles
3-pole/4-wire
Voltage - Maximum
3Ø 250V
Current - Maximum per Contact
30.0A
NEMA Configuration
NEMA L15-30
Lighted Connector
No
UL
E10176
GFCI
No
Receptacle Type
Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.