Ac Power Plugs & Receptacles Hi-Amp Turnex L17-30 Conn 3P4W (Discontinued)
- Mfr # 1301450082
- Zoro # G605784265
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301450082
Zoro #
G605784265
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Maximum Voltage
600 V
Current
30 A
Standards
CSA Certified; UL E10176
Connector Type
Female
Type
Connector
Current Rating
30 A
Series
130145
Max. Voltage
600V
Flip Lid
No
Current - Maximum per Contact
30.0A
Receptacle Type
Single
CSA
LR6837
UL
E10176
Flange
No
NEMA Configuration
NEMA L17-30
GFCI
No
Lighted Connector
No
Product Name
Safeway
Voltage - Maximum
3Ø 600V
Locking Blade
Yes
Poles
3-pole/4-wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.