Ac Power Plugs & Receptacles Hi-Amp Turnex L17-30 Plug 3P4W (Discontinued)
- Mfr # 1301450058
- Zoro # G105784369
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301450058
Zoro #
G105784369
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Maximum Voltage
600 V
Current
30 A
Standards
CSA Certified; UL E10176
Connector Type
Male
Series
130145
Current Rating
30 A
Max. Voltage
600V
Type
Plug
Flange
No
CSA
LR6837
Poles
3-pole/4-wire
Current - Maximum per Contact
30.0A
Voltage - Maximum
3Ø 600V
NEMA Configuration
NEMA L17-30
Locking Blade
Yes
UL
E10176
Lighted Connector
No
GFCI
No
Product Name
Safeway
Flip Lid
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.