Ac Power Plugs & Receptacles Hi-Amp Turnex L21-30 Plug 4P5W
Mfr # 1301450060
Zoro # G205784351
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
208 V
Current
30 A
Current Rating
30 A
Max. Voltage
208V
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301450060
Zoro #
G205784351
UPC #
-
Country of Origin
Mexico
Details
Item
Safeway Plug
Maximum Voltage
208 V
Current
30 A
Current Rating
30 A
Max. Voltage
208V
Connector Type
Male
Series
130145
Standards
CSA Certified; UL E10176
Type
Plug
GFCI
No
Lighted Connector
No
Product Name
Safeway
Poles
4-pole/5-wire
Voltage - Maximum
3Ø 208V
UL
E10176
Flange
No
Locking Blade
Yes
CSA
LR6837
Current - Maximum per Contact
30.0A
Flip Lid
No
NEMA Configuration
NEMA L21-30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.