Ac Power Plugs & Receptacles Hi-Amp Turnex L5-20 Conn 2P3W
Mfr # 1301450031
Zoro # G505784211
product price:Â $55.19
/ea
Sold in multiples of 2 for $110.38
Key Features
Maximum Voltage
125 V
Current
20 A
Max. Voltage
125V
Standards
CSA Certified; UL E10176
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301450031
Zoro #
G505784211
UPC #
-
Country of Origin
Mexico
Details
Item
Receptacle
Maximum Voltage
125 V
Current
20 A
Max. Voltage
125V
Standards
CSA Certified; UL E10176
Connector Type
Female
Series
130145
Current Rating
20 A
Type
Connector
Current - Maximum per Contact
20.0A
NEMA Configuration
NEMA L5-20
Lighted Connector
No
Locking Blade
Yes
Flip Lid
No
UL
E10176
Poles
2-pole/3-wire
CSA
LR6837
Receptacle Type
Single
GFCI
No
Product Name
Safeway
Flange
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.