Ac Power Plugs & Receptacles Hi-Amp Turnex Plug 20A 125/250

  • Mfr # 1301450002

  • Zoro # G905784088


product price: $41.79
/ea
Sold in multiples of 3 for $125.37

Key Features

Maximum Voltage
250 V
Current
20 A
Max. Voltage
250V
Standards
CSA Certified; UL E10176
Current Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301450002
Zoro #
G905784088
UPC #
-
Country of Origin
Mexico

Details

Item
Male Connector
Maximum Voltage
250 V
Current
20 A
Max. Voltage
250V
Standards
CSA Certified; UL E10176
Current Rating
20 A
Connector Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.