Ac Power Plugs & Receptacles Hosp Hi-Impact Conn 5-15

  • Mfr # 1301440080

  • Zoro # G405783840


product price: $31.65
/ea
Sold in multiples of 2 for $63.30

Key Features

Receptacle Type
Single
Current Rating
15 A
Standards
CSA Certified, UL E10177
Connector Type
Female
Max. Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301440080
Zoro #
G405783840
UPC #
-
Country of Origin
Mexico

Details

Item
Straight Blade Connector
Receptacle Type
Single
Current Rating
15 A
Standards
CSA Certified, UL E10177
Connector Type
Female
Max. Voltage
125V
Series
130144
Type
Connector
GFCI
No
Product Name
Safeway
Flip Lid
No
Locking Blade
No
Current - Maximum per Contact
15.0A
Lighted Connector
No
UL
E10176
Flange
No
NEMA Configuration
NEMA 5-15
Specialty
Hospital Duty
CSA
LR6837
Poles
2-pole/3-wire
Maximum Voltage
125 V
Current
15 A
Housing Color
Black
Number of Wires
3
Number of Poles
2
NEMA Receptacle Configuration
5-15R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.