Ac Power Plugs & Receptacles Hosp Hi-Impact Conn 5-20 B & W (Discontinued)
- Mfr # 1301440084
- Zoro # G705784141
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301440084
Zoro #
G705784141
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Maximum Voltage
125 V
Current
20 A
Connector Type
Female
Max. Voltage
125V
Type
Connector
Standards
UL E10176
Series
130144
Current Rating
20 A
Receptacle Type
Single
Current - Maximum per Contact
20.0A
GFCI
No
UL
E10176
Poles
2-pole/3-wire
Specialty
Hospital Duty
Lighted Connector
No
NEMA Configuration
NEMA 5-20
Flip Lid
No
Locking Blade
No
Product Name
Safeway
Flange
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.