Ac Power Plugs & Receptacles L14-20P Watertite Plug Black (Discontinued)
- Mfr # 1301470026
- Zoro # G005785206
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470026
Zoro #
G005785206
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F3 3/4"
Details
Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Max. Voltage
250V
Series
130147
Connector Type
Male
Standards
CSA Certified; UL E10176
Type
Plug
Current Rating
20 A
CSA
LR6837
Current - Maximum per Contact
20.0A
Flange
No
Lighted Connector
No
Flip Lid
No
Poles
3-pole/4-wire
GFCI
No
Locking Blade
Yes
Product Name
Watertite Extreme
UL
E10176
NEMA Configuration
NEMA L14-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.