Zoro Homepage

Ac Power Plugs & Receptacles L14-20R Wt Motor Base Conn

  • Mfr # 1301470055

  • Zoro # G305785418


product price: $98.75
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
RoHS Compliant
Yes
Current Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470055
Zoro #
G305785418
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F3 3/4"

Details

Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
RoHS Compliant
Yes
Current Rating
20 A
Series
130147
Standards
CSA Certified
Max. Voltage
250V
Type
Connector
Features
Flanged
Connector Type
Female
Flip Lid
No
Flange
Yes
CSA
LR6837
Lighted Connector
No
Receptacle Type
Single
Current - Maximum per Contact
20.0A
Locking Blade
Yes
Poles
3-pole/4-wire
Product Name
Watertite Extreme
NEMA Configuration
NEMA L14-20
GFCI
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.