Ac Power Plugs & Receptacles L15-20P Motor Base Cover Plate (Discontinued)
- Mfr # 1301470132
- Zoro # G205959612
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470132
Zoro #
G205959612
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Connector Type
Male
Series
130147
Current Rating
20 A
Max. Voltage
250V
Type
Inlet
Features
Flip Lid
Poles
3-pole/4-wire
GFCI
No
Product Name
Watertite Extreme
Locking Blade
Yes
Voltage - Maximum
3Ø 250V
Current - Maximum per Contact
20.0A
Flip Lid
Yes
NEMA Configuration
NEMA L15-20
Flange
No
Lighted Connector
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.