Ac Power Plugs & Receptacles L17-30R Wt Motor Base Conn (Discontinued)
- Mfr # 1301470115
- Zoro # G705785957
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470115
Zoro #
G705785957
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F4 1"
Details
Item
Watertite Extreme
Maximum Voltage
600 V
IP Rating
IP67
Current
30 A
Max. Voltage
600V
Standards
CSA Certified
Current Rating
30 A
Series
130147
Type
Connector
Connector Type
Female
Voltage - Maximum
3Ø 600V
Poles
3-pole/4-wire
Current - Maximum per Contact
30.0A
Flange
No
NEMA Configuration
NEMA L17-30
Locking Blade
Yes
Receptacle Type
Single
Flip Lid
No
CSA
LR6837
GFCI
No
Lighted Connector
No
Product Name
Watertite Extreme
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.