Ac Power Plugs & Receptacles L2-20P W/Male Rcpt Coverplate (Discontinued)
- Mfr # 1301460155
- Zoro # G805785598
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301460155
Zoro #
G805785598
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Type
Inlet
Max. Voltage
250V
Connector Type
Male
Current Rating
20 A
Series
130146
GFCI
No
NEMA Configuration
NEMA L2-20
Flange
No
Locking Blade
Yes
Product Name
Watertite Extreme
Lighted Connector
No
Flip Lid
No
Current - Maximum per Contact
20.0A
Poles
2-pole/2-wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.