Zoro Homepage

Ac Power Plugs & Receptacles L21-20R Wt Motor Base Conn

  • Mfr # 1301470064

  • Zoro # G205785853


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
208 V
IP Rating
IP67
Current
20 A
Series
130147
Max. Voltage
208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470064
Zoro #
G205785853
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F3 3/4"

Details

Item
Watertite Extreme
Maximum Voltage
208 V
IP Rating
IP67
Current
20 A
Series
130147
Max. Voltage
208V
Standards
CSA Certified
Current Rating
20 A
Connector Type
Female
Type
Connector
Voltage - Maximum
3Ø 208V
Lighted Connector
No
Locking Blade
Yes
CSA
LR6837
GFCI
No
Product Name
Watertite Extreme
NEMA Configuration
NEMA L21-20
Poles
4-pole/5-wire
Flange
No
Flip Lid
No
Receptacle Type
Single
Current - Maximum per Contact
20.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.