Ac Power Plugs & Receptacles L21-30R Wt Motor Base Conn
Mfr # 1301470117
Zoro # G805786489
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
208 V
IP Rating
IP67
Current
30 A
Current Rating
30 A
Type
Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470117
Zoro #
G805786489
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F4 1"
Details
Item
Watertite Extreme
Maximum Voltage
208 V
IP Rating
IP67
Current
30 A
Current Rating
30 A
Type
Connector
Connector Type
Female
Max. Voltage
208V
Standards
CSA Certified
Series
130147
Current - Maximum per Contact
30.0A
Product Name
Watertite Extreme
Voltage - Maximum
3Ø 208V
Lighted Connector
No
Flange
No
Poles
4-pole/5-wire
Receptacle Type
Single
Locking Blade
Yes
CSA
LR6837
NEMA Configuration
NEMA L21-30
Flip Lid
No
GFCI
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.