Ac Power Plugs & Receptacles L21/20P Motor Base Cover Plate (Discontinued)
- Mfr # 1301470134
- Zoro # G705786565
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470134
Zoro #
G705786565
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Maximum Voltage
208 V
IP Rating
IP67
Current
20 A
Connector Type
Male
Type
Inlet
Features
Flip Lid
Max. Voltage
208V
Current Rating
20 A
Series
130147
Product Name
Watertite Extreme
Voltage - Maximum
3Ø 208V
Current - Maximum per Contact
20.0A
Flip Lid
Yes
NEMA Configuration
NEMA L21-20
Locking Blade
Yes
Lighted Connector
No
Poles
4-pole/5-wire
Flange
No
GFCI
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.