Ac Power Plugs & Receptacles L22-20P Motor Base Cover Plate (Discontinued)
- Mfr # 1301470135
- Zoro # G205786669
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470135
Zoro #
G205786669
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Maximum Voltage
480 V
IP Rating
IP67
Current
20 A
Type
Inlet
Features
Flip Lid
Series
130147
Current Rating
20 A
Connector Type
Male
Max. Voltage
480V
Product Name
Watertite Extreme
Flip Lid
Yes
NEMA Configuration
NEMA L22-20
Locking Blade
Yes
Current - Maximum per Contact
20.0A
Flange
No
Poles
4-pole/5-wire
Voltage - Maximum
3Ø 480V
Lighted Connector
No
GFCI
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.