Ac Power Plugs & Receptacles L23-30P Motor Base Cover Plate (Discontinued)
- Mfr # 1301470165
- Zoro # G605786207
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470165
Zoro #
G605786207
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Maximum Voltage
600 V
IP Rating
IP67
Current
30 A
Connector Type
Male
Current Rating
30 A
Series
130147
Max. Voltage
600V
Type
Inlet
Features
Flip Lid
Lighted Connector
No
Locking Blade
Yes
NEMA Configuration
NEMA L23-30
GFCI
No
Flange
No
Product Name
Watertite Extreme
Poles
4-pole/5-wire
Voltage - Maximum
3Ø 600V
Current - Maximum per Contact
30.0A
Flip Lid
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.