Ac Power Plugs & Receptacles L23-30R Wt Motor Base Conn
Mfr # 1301470121
Zoro # G305786514
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
600 V
IP Rating
IP67
Current
30 A
Current Rating
30 A
Type
Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470121
Zoro #
G305786514
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F4 1"
Details
Item
Watertite Extreme
Maximum Voltage
600 V
IP Rating
IP67
Current
30 A
Current Rating
30 A
Type
Connector
Series
130147
Max. Voltage
600V
Standards
CSA Certified
Connector Type
Female
GFCI
No
Flange
No
Locking Blade
Yes
Poles
4-pole/5-wire
CSA
LR6837
Lighted Connector
No
Voltage - Maximum
3Ø 600V
Receptacle Type
Single
Current - Maximum per Contact
30.0A
NEMA Configuration
NEMA L23-30
Product Name
Watertite Extreme
Flip Lid
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.