Ac Power Plugs & Receptacles L5-15P Motor Base Cover Plate (Discontinued)
- Mfr # 1301460142
- Zoro # G005959447
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301460142
Zoro #
G005959447
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Maximum Voltage
125 V
IP Rating
IP67
Current
15 A
Connector Type
Male
Series
130146
Features
Flip Lid
Max. Voltage
125V
Type
Plug
Current Rating
15 A
Product Name
Watertite Extreme
Poles
2-pole/3-wire
Flip Lid
Yes
Locking Blade
Yes
NEMA Configuration
NEMA L5-15
Flange
No
GFCI
No
Current - Maximum per Contact
15.0A
Lighted Connector
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.