Ac Power Plugs & Receptacles L5-15R Fs Coverplate Black
Mfr # 1301460150
Zoro # G905785634
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
125 V
IP Rating
IP67
Current
15 A
Current Rating
15 A
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301460150
Zoro #
G905785634
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Maximum Voltage
125 V
IP Rating
IP67
Current
15 A
Current Rating
15 A
Connector Type
Female
Standards
UL E68122
Type
Receptacle
Features
Flip Lid
Series
130146
Max. Voltage
125V
Product Name
Watertite Extreme
Lighted Connector
No
Locking Blade
Yes
NEMA Configuration
NEMA L5-15
Receptacle Type
Single
GFCI
No
Flip Lid
Yes
UL
E68122
Flange
No
Poles
2-pole/3-wire
Current - Maximum per Contact
15.0A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.