Ac Power Plugs & Receptacles L5-15R Wt Motor Base Conn
Mfr # 1301460103
Zoro # G605784920
product price: $54.15
/eaSold in multiples of 2 for $108.30
Key Features
Maximum Voltage
125 V
IP Rating
IP69K
Current
15 A
Type
Connector
Standards
CSA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301460103
Zoro #
G605784920
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F2 1/2"
Details
Item
Watertite Extreme Connector
Maximum Voltage
125 V
IP Rating
IP69K
Current
15 A
Type
Connector
Standards
CSA Certified
Connector Type
Female
Series
130146
Max. Voltage
125V
Current Rating
15 A
Receptacle Type
Single
Poles
2-pole/3-wire
Current - Maximum per Contact
15.0A
NEMA Configuration
NEMA L5-15
Flip Lid
No
Lighted Connector
No
Flange
No
GFCI
No
CSA
LR6837
Product Name
Watertite Extreme
Locking Blade
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.