Ac Power Plugs & Receptacles L5-20R Fs Coverp Late Black

  • Mfr # 1301470142

  • Zoro # G205786645


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
125 V
IP Rating
IP67
Current
20 A
Connector Type
Female
Max. Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301470142
Zoro #
G205786645
UPC #
-
Country of Origin
Mexico

Details

Item
Watertite Extreme
Maximum Voltage
125 V
IP Rating
IP67
Current
20 A
Connector Type
Female
Max. Voltage
125V
Series
130147
Type
Receptacle
Current Rating
20 A
Features
Flip Lid
Poles
2-pole/3-wire
Locking Blade
Yes
Lighted Connector
No
Current - Maximum per Contact
20.0A
Receptacle Type
Single
NEMA Configuration
NEMA L5-20
Flange
No
GFCI
No
Flip Lid
Yes
Product Name
Watertite Extreme

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.