Ac Power Plugs & Receptacles L5-30P 125V Black Plug Watertite
Mfr # 1301470073
Zoro # G205786058
product price: $76.59
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
125 V
IP Rating
IP67
Current
30 A
Max. Voltage
125V
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470073
Zoro #
G205786058
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F4 1"
Details
Item
Watertite Extreme
Maximum Voltage
125 V
IP Rating
IP67
Current
30 A
Max. Voltage
125V
Connector Type
Male
Current Rating
30 A
Type
Plug
Standards
CSA Certified; UL E10176
Series
130147
Flange
No
Current - Maximum per Contact
30.0A
Product Name
Watertite Extreme
NEMA Configuration
NEMA L5-30
Flip Lid
No
Lighted Connector
No
Poles
2-pole/3-wire
UL
E10176
CSA
LR6837
Locking Blade
Yes
GFCI
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.