Ac Power Plugs & Receptacles L6-20R Sngl Flip Lid Coverplate

  • Mfr # 1301470144

  • Zoro # G405963778


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Connector Type
Female
Series
130147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301470144
Zoro #
G405963778
UPC #
-
Country of Origin
Mexico

Details

Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Connector Type
Female
Series
130147
Standards
CSA Certified; UL E68122
Current Rating
20 A
Type
Receptacle
Max. Voltage
250V
CSA
LR6837
Flip Lid
No
Flange
No
Lighted Connector
No
UL
E68122
GFCI
No
Product Name
Watertite Extreme
Poles
2-pole/3-wire
Receptacle Type
Single
Current - Maximum per Contact
20.0A
NEMA Configuration
NEMA L6-20
Locking Blade
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.