Ac Power Plugs & Receptacles L6-30R Sngl Flip Lid Coverplate
Mfr # 1301470169
Zoro # G705963638
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
250 V
IP Rating
IP67
Current
30 A
Series
130147
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301470169
Zoro #
G705963638
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
30 A
Series
130147
Connector Type
Female
Standards
CSA Certified; UL E68122
Max. Voltage
250V
Type
Receptacle
Current Rating
30 A
Features
Flip Lid
CSA
LR6837
Lighted Connector
No
Flip Lid
Yes
UL
E68122
Current - Maximum per Contact
30.0A
Receptacle Type
Single
GFCI
No
NEMA Configuration
NEMA L6-30
Flange
No
Product Name
Watertite Extreme
Poles
2-pole/3-wire
Locking Blade
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.