Ac Power Plugs & Receptacles L7-15 Sngl Flip Lid Coverplate
Mfr # 1301460147
Zoro # G705785117
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
277 V
IP Rating
IP67
Current
15 A
Max. Voltage
277V
Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301460147
Zoro #
G705785117
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Maximum Voltage
277 V
IP Rating
IP67
Current
15 A
Max. Voltage
277V
Type
Receptacle
Current Rating
15 A
Features
Flip Lid
Standards
CSA Certified; UL E68122
Series
130146
Connector Type
Female
NEMA Configuration
NEMA L7-15
Product Name
Watertite Extreme
GFCI
No
CSA
LR6837
Lighted Connector
No
Poles
2-pole/3-wire
Current - Maximum per Contact
15.0A
UL
E68122
Flip Lid
Yes
Locking Blade
Yes
Receptacle Type
Single
Flange
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.