Ac Power Plugs & Receptacles L7-15P Motor Base Cover Plate
Mfr # 1301460141
Zoro # G805784966
product price: $99.85
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
277 V
IP Rating
IP67
Current
15 A
Max. Voltage
277V
Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301460141
Zoro #
G805784966
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Maximum Voltage
277 V
IP Rating
IP67
Current
15 A
Max. Voltage
277V
Type
Plug
Series
130146
Features
Flip Lid
Current Rating
15 A
Connector Type
Male
Product Name
Watertite Extreme
Poles
2-pole/3-wire
GFCI
No
NEMA Configuration
NEMA L7-15
Locking Blade
Yes
Current - Maximum per Contact
15.0A
Lighted Connector
No
Flip Lid
Yes
Flange
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.