Ac Power Plugs & Receptacles L7-15P Watertite Plug (Discontinued)
- Mfr # 1301460079
- Zoro # G005948526
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301460079
Zoro #
G005948526
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F2 1/2"
Details
Item
Watertite Extreme
Maximum Voltage
277 V
IP Rating
IP69K
Current
15 A
Connector Type
Male
Standards
CSA Certified; UL E10176
Series
130146
Type
Plug
Current Rating
15 A
Max. Voltage
277V
Lighted Connector
No
Poles
2-pole/3-wire
Product Name
Watertite Extreme
Flip Lid
No
NEMA Configuration
NEMA L7-15
Flange
No
CSA
LR6837
Current - Maximum per Contact
15.0A
GFCI
No
Locking Blade
Yes
UL
E10176
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.