Ac Power Plugs & Receptacles L7-20R Wt Motor Base Conn (Discontinued)
- Mfr # 1301470052
- Zoro # G405785479
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470052
Zoro #
G405785479
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F3 3/4"
Details
Item
Watertite Extreme
Maximum Voltage
277 V
IP Rating
IP67
Current
20 A
Max. Voltage
277V
Series
130147
Type
Connector
Standards
CSA Certified
Current Rating
20 A
Connector Type
Female
Receptacle Type
Single
Lighted Connector
No
Poles
2-pole/3-wire
Current - Maximum per Contact
20.0A
Flange
No
Locking Blade
Yes
GFCI
No
Product Name
Watertite Extreme
Flip Lid
No
NEMA Configuration
NEMA L7-20
CSA
LR6837
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.