Ac Power Plugs & Receptacles L7-30P Motor Base Cover Plate (Discontinued)
- Mfr # 1301470005
- Zoro # G305785548
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470005
Zoro #
G305785548
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Plug
Maximum Voltage
277 V
IP Rating
IP67
Current
30 A
Number of Ports
3
Current Rating
30 A
Type
Plug
Series
130150
Features
Flip Lid
Max. Voltage
277V
Connector Type
Male
Lighted Connector
No
Product Name
Watertite
Locking Blade
Yes
Poles
3-pole/4-wire
GFCI
No
Flip Lid
No
Flange
No
Current - Maximum per Contact
20.0A
Specialty
Pin and Sleeve
Voltage - Maximum
250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.