Ac Power Plugs & Receptacles L7-30R Wt Motor Base Conn
Mfr # 1301470101
Zoro # G705785810
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
277 V
IP Rating
IP67
Current
30 A
Max. Voltage
277V
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470101
Zoro #
G705785810
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F4 1"
Details
Item
Watertite Extreme
Maximum Voltage
277 V
IP Rating
IP67
Current
30 A
Max. Voltage
277V
Connector Type
Female
Type
Connector
Series
130147
Standards
CSA Certified
Current Rating
30 A
Poles
2-pole/3-wire
GFCI
No
Flange
No
Lighted Connector
No
Receptacle Type
Single
Current - Maximum per Contact
30.0A
Flip Lid
No
Locking Blade
Yes
Product Name
Watertite Extreme
NEMA Configuration
NEMA L7-30
CSA
LR6837
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.