Ac Power Plugs & Receptacles Nema 5-15R Flip Lid Coverplate
Mfr # 1301460129
Zoro # G105785038
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
125 V
IP Rating
IP67
Current
15 A
Features
Flip Lid
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301460129
Zoro #
G105785038
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Maximum Voltage
125 V
IP Rating
IP67
Current
15 A
Features
Flip Lid
Connector Type
Female
Type
Receptacle
Standards
CSA Certified; UL E68122
Current Rating
15 A
Series
130146
Max. Voltage
125V
Locking Blade
No
CSA
LR6837
Lighted Connector
No
Product Name
Watertite Extreme
Poles
2-pole/3-wire
NEMA Configuration
NEMA 5-15
Receptacle Type
Single
Flip Lid
Yes
Flange
No
GFCI
No
Current - Maximum per Contact
15.0A
UL
E68122
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.