Ac Power Plugs & Receptacles Non-Nema Turnex Wt Motor Base (Discontinued)
- Mfr # 1301460094
- Zoro # G805963415
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301460094
Zoro #
G805963415
UPC #
-
Country of Origin
Mexico
Details
Item
Female Connector
Maximum Voltage
250 V
Current
15 A
Connector Type
Female
Max. Voltage
250V
Current Rating
10 A; 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.