Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ac Power Plugs & Receptacles Plug 5-20 Hi-Impact 125V

  • Mfr # 1301440053

  • Zoro # G105783775


product price: $30.69
/ea
Sold in multiples of 4 for $122.76

Key Features

Maximum Voltage
125 V
Current
20 A
Max. Voltage
125V
Series
130144
Current Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301440053
Zoro #
G105783775
UPC #
-
Country of Origin
Mexico

Details

Item
Safeway
Maximum Voltage
125 V
Current
20 A
Max. Voltage
125V
Series
130144
Current Rating
20 A
Connector Type
Male
Standards
CSA Certified; UL E10176
Type
Plug
Locking Blade
No
CSA
LR6837
UL
E10176
Flip Lid
No
Lighted Connector
No
NEMA Configuration
NEMA 5-20
Poles
2-pole/3-wire
GFCI
No
Flange
No
Current - Maximum per Contact
20.0A
Product Name
Safeway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.