Ac Power Plugs & Receptacles Plug 7-15 Hi-Impact Safeway (Discontinued)
- Mfr # 1301440069
- Zoro # G405783857
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301440069
Zoro #
G405783857
UPC #
-
Country of Origin
Mexico
Details
Item
Safeway Plug
Maximum Voltage
277 V
Current
15 A
Type
Plug
Current Rating
15 A
Series
130144
Standards
CSA Certified
Max. Voltage
277V
Connector Type
Male
Flip Lid
No
Lighted Connector
No
Poles
2-pole/3-wire
Current - Maximum per Contact
15.0A
Locking Blade
No
NEMA Configuration
NEMA 7-15
GFCI
No
Product Name
Safeway
Flange
No
CSA
LR6837
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.