Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ac Power Plugs & Receptacles Plug L16-30P 480V Watertite

  • Mfr # 1301470081

  • Zoro # G605785729


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
480 V
IP Rating
IP67
Current
30 A
Type
Plug
Standards
CSA Certified; UL E10176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470081
Zoro #
G605785729
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F4 1"

Details

Item
Watertite Extreme
Maximum Voltage
480 V
IP Rating
IP67
Current
30 A
Type
Plug
Standards
CSA Certified; UL E10176
Current Rating
30 A
Connector Type
Male
Series
130147
Max. Voltage
480V
Locking Blade
Yes
GFCI
No
CSA
LR6837
UL
E10176
Current - Maximum per Contact
30.0A
Voltage - Maximum
3Ø 480V
NEMA Configuration
NEMA L16-30
Flange
No
Lighted Connector
No
Poles
3-pole/4-wire
Flip Lid
No
Product Name
Watertite Extreme

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.