Ac Power Plugs & Receptacles Plug Nema 6-20P 250V Watertite

  • Mfr # 1301460040

  • Zoro # G705959501


product price:  $51.59
/ea
Sold in multiples of 2 for $103.18

Key Features

Maximum Voltage
250 V
IP Rating
IP69K
Current
20 A
Connector Type
Male
Series
130146
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301460040
Zoro #
G705959501
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F2 1/2"

Details

Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP69K
Current
20 A
Connector Type
Male
Series
130146
Standards
CSA Certified; UL E10176
Max. Voltage
250V
Type
Plug
Current Rating
20 A
GFCI
No
CSA
LR6837
Locking Blade
No
Flip Lid
No
Poles
2-pole/3-wire
Current - Maximum per Contact
20.0A
UL
E10176
Flange
No
Lighted Connector
No
NEMA Configuration
NEMA 6-20
Product Name
Watertite Extreme

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.