Ac Power Plugs & Receptacles Plug Nema L15-20P Watertite
Mfr # 1301470027
Zoro # G205948517
product price: $90.76
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Series
130147
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301470027
Zoro #
G205948517
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F3 3/4"
Details
Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Series
130147
Connector Type
Male
Standards
CSA Certified; UL E10176
Type
Plug
Current Rating
20 A
Max. Voltage
250V
Voltage - Maximum
3Ø 250V
Current - Maximum per Contact
20.0A
CSA
LR6837
Lighted Connector
No
GFCI
No
Poles
3-pole/4-wire
NEMA Configuration
NEMA L15-20
Product Name
Watertite Extreme
Flip Lid
No
Locking Blade
Yes
Flange
No
UL
E10176
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.