Ac Power Plugs & Receptacles Plug Nema L16-20P Watertite (Discontinued)
- Mfr # 1301470029
- Zoro # G405785165
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470029
Zoro #
G405785165
UPC #
-
Country of Origin
Mexico
Details
Item
Male Connector
Maximum Voltage
480 V
Current
20 A
Current Rating
20 A
Standards
CSA Certified; UL E10176
Max. Voltage
480V
Connector Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.