Ac Power Plugs & Receptacles Plug Nema L16-20P Watertite Blk (Discontinued)
- Mfr # 1301470030
- Zoro # G905785214
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301470030
Zoro #
G905785214
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F3 3/4"
Details
Item
Watertite Extreme
Maximum Voltage
480 V
IP Rating
IP67
Current
20 A
Connector Type
Male
Series
130147
Max. Voltage
480V
Current Rating
20 A
Type
Plug
Standards
CSA Certified; UL E10176
Poles
3-pole/4-wire
Flip Lid
No
GFCI
No
Flange
No
Lighted Connector
No
Product Name
Watertite Extreme
Current - Maximum per Contact
20.0A
NEMA Configuration
NEMA L16-20
Locking Blade
Yes
Voltage - Maximum
3Ø 480V
UL
E10176
CSA
LR6837
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.