Ac Power Plugs & Receptacles Plug Turnex 120/208V Watertite
Mfr # 1301470071
Zoro # G205948890
product price: $88.19
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
250 V
IP Rating
IP67
Current
30 A
Standards
CSA Certified; UL E10176
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470071
Zoro #
G205948890
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F4 1"
Details
Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
30 A
Standards
CSA Certified; UL E10176
Connector Type
Male
Series
130147
Current Rating
30 A
Max. Voltage
250V
Type
Plug
Lighted Connector
No
Locking Blade
Yes
Product Name
Watertite Extreme
Poles
4-pole/4-wire
Current - Maximum per Contact
30.0A
UL
E10176
CSA
LR6837
Flange
No
GFCI
No
NEMA Configuration
Non-NEMA Locking
Flip Lid
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.