Ac Power Plugs & Receptacles Plug Watertite 4P5W L21-20

  • Mfr # 1301470031

  • Zoro # G705785186


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
208 V
IP Rating
IP67
Current
20 A
Max. Voltage
208V
Series
130147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470031
Zoro #
G705785186
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F3 3/4"

Details

Item
Watertite Extreme
Maximum Voltage
208 V
IP Rating
IP67
Current
20 A
Max. Voltage
208V
Series
130147
Standards
CSA Certified; UL E10176
Connector Type
Male
Type
Plug
Current Rating
20 A
UL
E10176
Flange
No
CSA
LR6837
Flip Lid
No
Lighted Connector
No
Product Name
Watertite Extreme
Poles
4-pole/5-wire
Voltage - Maximum
3Ø 208V
Current - Maximum per Contact
20.0A
Locking Blade
Yes
NEMA Configuration
NEMA L21-20
GFCI
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.