Ac Power Plugs & Receptacles Plug Watertite 4P5W L21-30 (Discontinued)
- Mfr # 1301470085
- Zoro # G305785678
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470085
Zoro #
G305785678
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F4 1"
Details
Item
Watertite Extreme
Maximum Voltage
208 V
IP Rating
IP67
Current
30 A
Series
130147
Connector Type
Male
Max. Voltage
208V
Type
Plug
Current Rating
30 A
Standards
CSA Certified; UL E10176
Product Name
Watertite Extreme
Flip Lid
No
CSA
LR6837
GFCI
No
Voltage - Maximum
3Ø 208V
Flange
No
Current - Maximum per Contact
30.0A
Poles
4-pole/5-wire
NEMA Configuration
NEMA L21-30
Locking Blade
Yes
UL
E10176
Lighted Connector
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.