Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Ac Power Plugs & Receptacles Plug Watertite L17-30 600V (Discontinued)

  • Mfr # 1301470083
  • Zoro # G005785701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470083
Zoro #
G005785701
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F4 1"

Details

Item
Watertite Extreme
Maximum Voltage
600 V
IP Rating
IP67
Current
30 A
Current Rating
30 A
Series
130147
Standards
CSA Certified; UL E10176
Max. Voltage
600V
Connector Type
Male
Type
Plug
Lighted Connector
No
CSA
LR6837
Flange
No
Flip Lid
No
NEMA Configuration
NEMA L17-30
GFCI
No
Voltage - Maximum
3Ø 600V
Poles
3-pole/4-wire
Current - Maximum per Contact
30.0A
UL
E10176
Locking Blade
Yes
Product Name
Watertite Extreme

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.