Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Ac Power Plugs & Receptacles Plug Watertite L2-20 250V (Discontinued)

  • Mfr # 1301460108
  • Zoro # G905948657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301460108
Zoro #
G905948657
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F2 1/2"

Details

Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP69K
Current
20 A
Standards
CSA Certified
Series
130146
Connector Type
Male
Type
Plug
Max. Voltage
250V
Current Rating
20 A
Current - Maximum per Contact
20.0A
Lighted Connector
No
NEMA Configuration
NEMA L2-20
Flip Lid
No
GFCI
No
Locking Blade
Yes
Flange
No
Poles
2-pole/2-wire
CSA
LR6837
Product Name
Watertite Extreme

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.