Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Woodhead Ac Power Plugs & Receptacles P&S 2P 3W 20A/125V Conn. Splpf 1301500036

Ac Power Plugs & Receptacles P&S 2P 3W 20A/125V Conn. Splpf (Discontinued)

  • Mfr # 1301500036
  • Zoro # G605787242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500036
Zoro #
G605787242
UPC #
-
Country of Origin
Germany

Details

Item
Pin & Sleeve Connector
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
IP Rating
IP44
Series
130150
Type
Connector
Current - Maximum per Contact
20.0A
GFCI
No
Flip Lid
Yes
Locking Blade
No
Specialty
Pin and Sleeve
Product Name
Safeway
Gender
Female
Receptacle Type
Single
Lighted Connector
No
RoHS Compliant
No
Current
20 A
Maximum Voltage
125 V
Flange Type
Non-Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.