This item is Discontinued.

Woodhead Ac Power Plugs & Receptacles P&S 2P 3W 20A/250V Conn. Splpf 1301500039

Ac Power Plugs & Receptacles P&S 2P 3W 20A/250V Conn. Splpf (Discontinued)

  • Mfr # 1301500039
  • Zoro # G105787667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500039
Zoro #
G105787667
UPC #
-
Country of Origin
Germany

Details

Item
Safeway Connector
Maximum Voltage
250 V
IP Rating
IP44
Current
20 A
RoHS Compliant
No
Type
Connector
Series
130150
Gender
Female
Locking Blade
No
Voltage - Maximum
250V
Poles
2-pole/3-wire
Receptacle Type
Single
Flip Lid
Yes
Lighted Connector
No
Flange
No
Specialty
Pin and Sleeve
Current - Maximum per Contact
20.0A
GFCI
No
Product Name
Safeway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.