Ac Power Plugs & Receptacles P&S 2P 3W 20A/250V Rcpt.-Wtrtt

  • Mfr # 1301500059

  • Zoro # G905787904


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
Current
20 A
Standards
UL E145923
Connector Type
Female
Current Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500059
Zoro #
G905787904
UPC #
-
Country of Origin
Germany

Details

Item
Female Connector
Maximum Voltage
250 V
Current
20 A
Standards
UL E145923
Connector Type
Female
Current Rating
20 A
Features
Flanged; Flip Lid
Max. Voltage
250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.