Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ac Power Plugs & Receptacles P&S 3P 4W 100A/3P 480V Plug Wt

  • Mfr # 1301500114

  • Zoro # G805787820


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
480 V
Current
100 A
Connector Type
Male
Current Rating
100 A
Max. Voltage
480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500114
Zoro #
G805787820
UPC #
-
Country of Origin
Germany

Details

Item
Male Connector
Maximum Voltage
480 V
Current
100 A
Connector Type
Male
Current Rating
100 A
Max. Voltage
480V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.